Motion
302-0800D-OR/XL
ANSI Type R Class 2 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest with "D" Ring Access
MI ITEM #10874281
MFR #302-0800D-OR/XL
List Price$38.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest with "D" Ring Access
MI ITEM #10874281
MFR #302-0800D-OR/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.26/each for your price

Overview

Mfr description
302-0800D-OR/XL
  • Breathable polyester mesh
  • 2" black two-tone tape for optimum visibility
  • All-around black reflective trim for added visibility and safety
  • Zipper closure
  • D-ring access
  • Mic tabs with reinforced stitching
  • Padded neck for comfort when vest is loaded down with tools
  • Grommets at neck for tool keepers/lanyards
  • I.D. pocket and radio/cell pocket
  • 2 internal pockets
  • 1 chest pocket with 4 pen pockets on left chest
  • 1 tablet pocket
  • 2 lower pockets
  • 1 large back pocket with snap closure

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Number Of Pockets
    15
  • Size
    XL
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314225222
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314225222
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text