Motion
302-0800D-BK/M
ANSI Type O Class 1 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest
MI ITEM #10874289
MFR #302-0800D-BK/M
Price$30.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type O Class 1 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest
MI ITEM #10874289
MFR #302-0800D-BK/M

Mfr description
302-0800D-BK/M
  • Breathable polyester mesh
  • 2" black two-tone tape for optimum visibility
  • All-around black reflective trim for added visibility and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.08/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    M

Details

  • Color
    Black
  • Description
    Provides the minimum amount of high-visibility materials required to differentiate the wearer visually from non-complex work environments, in scenarios in which the struck-by hazards will not be approaching at roadway speeds, and therefore operative detection and identification distances.
  • Manufacturer Upc Number
    616314225284
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314225284

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)