Motion
302-0800D-BK/3X
ANSI Type O Class 1 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest
Mi Item #10874293
MFR #302-0800D-BK/3X
Price$31.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type O Class 1 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest
Mi Item #10874293
MFR #302-0800D-BK/3X

Mfr description
302-0800D-BK/3X
  • Breathable polyester mesh
  • 2" black two-tone tape for optimum visibility
  • All-around black reflective trim for added visibility and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.95/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    3XL

Details

  • Additional Details
    Provides the minimum amount of high-visibility materials required to differentiate the wearer visually from non-complex work environments, in scenarios in which the struck-by hazards will not be approaching at roadway speeds, and therefore operative detection and identification distances.
  • ANSI Class
    O1
  • Color
    Black
  • Description
    Provides the minimum amount of high-visibility materials required to differentiate the wearer visually from non-complex work environments, in scenarios in which the struck-by hazards will not be approaching at roadway speeds, and therefore operative detection and identification distances.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314225314
  • Number Of Pockets
    15
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314225314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)