Motion
302-0800D-BK/5X
ANSI Type O Class 1 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest
MI ITEM #10874295
MFR #302-0800D-BK/5X
Your Price$31.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type O Class 1 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest
MI ITEM #10874295
MFR #302-0800D-BK/5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.95/each(List $38.26)

Overview

Mfr description
302-0800D-BK/5X
  • Breathable polyester mesh
  • 2" black two-tone tape for optimum visibility
  • All-around black reflective trim for added visibility and safety
  • Zipper closure
  • D-ring access
  • Mic tabs with reinforced stitching
  • Padded neck for comfort when vest is loaded down with tools
  • Grommets at neck for tool keepers/lanyards
  • I.D. pocket and radio/cell pocket
  • 2 internal pockets
  • 1 chest pocket with 4 pen pockets on left chest
  • 1 tablet pocket
  • 2 lower pockets
  • 1 large back pocket with snap closure

Specifications

  • Size
    5
  • Length
    48 cm
  • Description
    Provides the minimum amount of high-visibility materials required to differentiate the wearer visually from non-complex work environments, in scenarios in which the struck-by hazards will not be approaching at roadway speeds, and therefore operative detection and identification distances.
  • Manufacturer Upc Number
    616314225338
  • Color
    Black
  • UPC_NO
    616314225338
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text