Motion
302-0900-LY/M
ANSI Type R Class 2 Two-Tone Fifteen Pocket Tech-Ready Ripstop Surveyors Vest with Mesh Back
MI ITEM #10874303
MFR #302-0900-LY/M
List Price$93.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Two-Tone Fifteen Pocket Tech-Ready Ripstop Surveyors Vest with Mesh Back
MI ITEM #10874303
MFR #302-0900-LY/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.43/each for your price

Overview

Mfr description
302-0900-LY/M
  • Ripstop front offers excellent durability and protection against tearing
  • Breathable polyester mesh back
  • 2" two-tone tape for optimum visibility
  • All-around black reflective trim for added visibility and safety
  • Zipper closure
  • Mic tabs with reinforced stitching
  • Padded neck for comfort when vest is loaded down with tools
  • Grommets at neck for tool keepers/lanyards
  • 2 upper chest flap pockets, right chest pocket includes pen pockets with adjustment to hold flap up for easier access
  • 2 lower flap pockets with grommets for dispensing flagging tape
  • 2 water or spray can pockets with elastic tabs to secure contents
  • 2 additional smaller pockets
  • 1 larger back pocket with zipper closures
  • 2 internal lower double tablet pockets with zipper closure
  • 1 internal chest pocket with tab

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Number Of Pockets
    15
  • Size
    M
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314224836
  • Color
    Hi-Vis Yellow
  • UPC_NO
    616314224836
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text