Motion
302-0900-LY/5X
High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2
Mi Item #10874309
MFR #302-0900-LY/5X
Price$83.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2
Mi Item #10874309
MFR #302-0900-LY/5X

Mfr description
302-0900-LY/5X
  • Ripstop front offers excellent durability and protection against tearing
  • Breathable polyester mesh back
  • 2" two-tone tape for optimum visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.38/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    5

Details

  • ANSI Class
    Type R Class 2
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314224881
  • Number Of Pockets
    15
  • Product Type
    High-Visibility Vests
  • Series
    Journeyman 302
  • Type
    Safety
  • UPC_NO
    616314224881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)