Motion
302-5PMVOR-5X
High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #10874310
MFR #302-5PMVOR-5X
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #10874310
MFR #302-5PMVOR-5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.36/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2.0000 In Retroreflective Silver Tape | 2 Internal Lower Pockets | 1 External Chest Pocket With 1 Pen Pocket
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 2
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    Construction, High Visibility, Road Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 External Chest Pocket with 1 Pen Pocket, 2 internal Lower Pockets, 2.0000 in Retroreflective Silver Tape
  • Manufacturer Upc Number
    616314070037
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Series
    302-5PMV
  • Stripe Color
    Silver
  • Type
    ANSI Type R
  • UPC_NO
    616314070037
  • Vest Color
    Hi-Vis Orange

Overview

Mfr description
302-5PMVOR-5X
  • Breathable polyester mesh
  • Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
  • Hook and loop closure
  • 2" silver reflective tape
  • 2 internal lower pockets
  • 1 external chest pocket with 1 pen pocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought