Motion
302-5PVOR-XL
ANSI Type R Class 2 Three Pocket Solid Breakaway Vest
MI ITEM #10874316
MFR #302-5PVOR-XL
Your Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Three Pocket Solid Breakaway Vest
MI ITEM #10874316
MFR #302-5PVOR-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.49/each(List $16.36)

Overview

Mfr description
302-5PVOR-XL
  • Durable solid polyester vest
  • Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
  • Hook and loop closures
  • 2" silver reflective tape
  • 2 internal lower pockets
  • 1 external chest pocket with 1 pen pocket
  • Available in hi-vis lime yellow and hi-vis orange
  • M-5X

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Number Of Pockets
    3
  • Size
    XL
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314070235
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314070235
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought