Motion
302-MVATLY-XL
ANSI Type R Class 2 Two-Tone Three Pocket Mesh Vest
Mi Item #10874382
MFR #302-MVATLY-XL
Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Two-Tone Three Pocket Mesh Vest
Mi Item #10874382
MFR #302-MVATLY-XL

Mfr description
302-MVATLY-XL
  • Breathable polyester mesh
  • 2" two-tone tape
  • Hook and loop closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.70/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    XL

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314072055
  • Number Of Pockets
    3
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314072055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)