Motion
302-MVGOR-M
ANSI Type R Class 2 Value Mesh Vest
MI ITEM #10874388
MFR #302-MVGOR-M
Your Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Value Mesh Vest
MI ITEM #10874388
MFR #302-MVGOR-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.57/each(List $8.21)

Overview

Mfr description
302-MVGOR-M
  • Breathable polyester mesh
  • 2" silver reflective tape
  • Hook and loop closure
  • Available in hi-vis lime yellow and hi-vis orange
  • M-5X

Specifications

  • Size
    M
  • Length
    48 cm
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314072215
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314072215
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text