Motion
302-MVZPOR-5X
ANSI Type R Class 2 Two-Tone Six Pocket Mesh Vest
MI ITEM #10874411
MFR #302-MVZPOR-5X
List Price$18.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Two-Tone Six Pocket Mesh Vest
MI ITEM #10874411
MFR #302-MVZPOR-5X

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$18.96/each for your price

Overview

Mfr description
302-MVZPOR-5X
  • Breathable polyester mesh
  • 2" two tone tape for optimum visibility
  • Zipper closure
  • 2 external lower flap pockets
  • 2 external chest pockets
  • 2 internal lower pockets

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Size
    5
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314078941
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314078941
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought