Overview
Mfr description
302-PSV-BLU-2X/5X
- Breathable mesh top, durable solid bottom
- 5 point breakaway
- Off shoulder breakaway system for added comfort
- Adjustable hook & loop sides for universal fit
- 2 mic tabs with reinforced stitching
- Oversized lower internal pocket, 1 external pen pocket on chest
- Breakaway zipper front closure
- Hi-Vis Lime Yellow/Blue, POLICE logo
- M/XL, 2X/5X
Specifications
- Size2XL/5XL
- DescriptionIdeal for law enforcement or safety personnel where hi-visibility apparel is required.
- Manufacturer Upc Number616314073144
- UPC_NO616314073144
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data