Motion
302-PSV-RED-M/XL

PIP PROTECTIVE IND.PROD.
302-PSV-RED-M/XL

ANSI Type P Class 2 Public Safety Vest - FIRE Logo
MI ITEM #10874439
MFR #302-PSV-RED-M/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
302-PSV-RED-M/XL

ANSI Type P Class 2 Public Safety Vest - FIRE Logo
MI ITEM #10874439
MFR #302-PSV-RED-M/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
302-PSV-RED-M/XL
  • Breathable mesh top, durable solid bottom
  • 5 point breakaway
  • Off shoulder breakaway system for added comfort
  • Adjustable hook & loop sides for universal fit
  • 2 mic tabs with reinforced stitching
  • Oversized lower internal pocket, 1 external pen pocket on chest
  • Breakaway zipper front closure
  • Hi-Vis Lime Yellow/Red, FIRE logo
  • M/XL, 2X/5X

Specifications

  • Size
    M/XL
  • Length
    48 cm
  • Description
    Ideal for fire officials or safety personnel where hi-visibility apparel is required.
  • Manufacturer Upc Number
    616314073229
  • Color
    Red
  • UPC_NO
    616314073229
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text