Motion
302-V200OR-L/XL
ANSI Type R Class 2 Two Pocket Value Zipper Mesh Vest
MI ITEM #10874452
MFR #302-V200OR-L/XL
List Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Two Pocket Value Zipper Mesh Vest
MI ITEM #10874452
MFR #302-V200OR-L/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.06/each for your price

Overview

Mfr description
302-V200OR-L/XL
  • Breathable polyester mesh
  • Dual sized
  • 2" silver reflective tape
  • Zipper closure
  • 1 chest pocket
  • 1 internal lower pocket

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Number Of Pockets
    2
  • Size
    L/XL
  • Length
    41 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314266409
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314266409
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text