Motion
302-V200LY-L/XL
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #10874459
MFR #302-V200LY-L/XL
Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #10874459
MFR #302-V200LY-L/XL

Mfr description
302-V200LY-L/XL
  • Breathable polyester mesh
  • Dual sized
  • 2" silver reflective tape
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.06/each

Specifications

Dimensions

  • Length
    41 cm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Dual-Sized | Front Zip Closure | 1 Chest Pocket And 1 Internal Lower Pocket | 2.0000 In Retroreflective Silver Tape
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Construction, Emergency Services, High Visibility, Railway And Metro Workers, Road Work, Survey Crews, Utility Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 Chest Pocket, 1 internal Lower Pocket, 2.0000 in Retroreflective Silver Tape
  • Manufacturer Upc Number
    616314266355
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Series
    Journeyman 302
  • Stripe Color
    Silver
  • Type
    ANSI Type R
  • UPC_NO
    616314266355
  • Vest Color
    Hi-Vis Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)