Motion
302-V205LY-S/M
ANSI Type R Class 2 Dual Sized Value Mesh Breakaway Vest
MI ITEM #10874469
MFR #302-V205LY-S/M
Price$11.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Dual Sized Value Mesh Breakaway Vest
MI ITEM #10874469
MFR #302-V205LY-S/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.99/each

Specifications

Dimensions

  • Length
    41 cm
  • Size
    S/M

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314266263
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314266263

Overview

Mfr description
302-V205LY-S/M
  • Breathable polyester mesh
  • Off the shoulder 5 point breakaway system provides additional safety around extreme traffic hazards, moving machinery or equipment
  • Dual sized
  • 2" silver reflective tape
  • Hook and loop closure
  • 1 chest pocket
  • 1 internal lower pocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought