Motion
302-WCENGZOR-L
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #10874482
MFR #302-WCENGZOR-L
Your Price$6.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #10874482
MFR #302-WCENGZOR-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.81/each(List $8.51)

Overview

Mfr description
302-WCENGZOR-L
  • Durable solid polyester vest
  • 2" silver reflective tape
  • Zipper closure
  • Available in hi-vis lime yellow and hi-vis orange
  • M-5X

Specifications

  • Garment Type
    Vests
  • Garment Use
    Construction, High Visibility, Road Work
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Solid Polyester
  • Material Composition
    Solid Polyester
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    2
  • Product Line
    Hi-Vis
  • Length
    48 cm
  • High Visibility
    Yes
  • Pattern
    Solid
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 2
  • Additional Details
    Front Zip Closure | 2.0000 In Retroreflective Silver Tape
  • Manufacturer Upc Number
    616314074561
  • Series
    302-WCENGZ
  • Color
    Hi-Vis Orange
  • Type
    High-Visibility
  • Group & Class
    Type R Class 2
  • UPC_NO
    616314074561
  • Country of Origin
    China
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought