Motion
303-0500-OR/S
ANSI Type R Class 3 Two-Tone Surveyor Eleven Pocket Vest
MI ITEM #10874495
MFR #303-0500-OR/S
List Price$25.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Two-Tone Surveyor Eleven Pocket Vest
MI ITEM #10874495
MFR #303-0500-OR/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.55/each for your price

Overview

Mfr description
303-0500-OR/S
  • Durable polyester solid front and breathable mesh back and sleeves
  • 2" two tone reflective tape for optimum visibility
  • Zipper closure
  • 2 mic tabs with reinfored stitching
  • 2 lower external flap pockets
  • Radio chest pocket
  • 2 internal lower pocket
  • 1 chest pocket with 4 pen pockets in front

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R3
  • Size
    S
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314204913
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314204913
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text