Motion
303-0710B-LY/3X
ANSI Type R Class 3 Five Pocket Value Mesh Vest with Black Bottom Front
MI ITEM #10874527
MFR #303-0710B-LY/3X
List Price$21.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Five Pocket Value Mesh Vest with Black Bottom Front
MI ITEM #10874527
MFR #303-0710B-LY/3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.59/each for your price

Overview

Mfr description
303-0710B-LY/3X
  • Breathable polyester mesh
  • 2" silver reflective tape
  • Zipper closure
  • 2 mic tabs with reinforced stitching
  • 1 internal tablet pocket
  • 1 chest pocket
  • 1 chest radio pocket
  • 2 external lower pocket

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R3
  • Size
    3XL
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314266492
  • Color
    Hi-Vis Yellow
  • UPC_NO
    616314266492
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text