Motion
303-0800D-OR/4X
High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 3, Hi-Vis Orange
Mi Item #10874536
MFR #303-0800D-OR/4X
Price$45.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 3, Hi-Vis Orange
Mi Item #10874536
MFR #303-0800D-OR/4X

Mfr description
303-0800D-OR/4X
  • Breathable polyester mesh
  • 2" black two-tone tape for optimum visibility
  • All-around black reflective trim for added visibility and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.45/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    4
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Mic Tabs | Padded Neck | Tool Keeper Grommets | Surveyor Tape Grommets | Two-Tone Design | I.D. Pocket | Radio | Cell Pocket | Tablet Pocket | Pen Pockets
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    High Visibility, Surveyor
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    D-Ring Pass-Through, Grommets, Mic Tabs
  • Manufacturer Upc Number
    616314225475
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    15
  • Pattern
    2-Tone
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • UPC_NO
    616314225475
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)