Motion
303-0800D-LY/5X
High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #10874545
MFR #303-0800D-LY/5X
List Price$45.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #10874545
MFR #303-0800D-LY/5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.45/each for your price

Overview

Mfr description
303-0800D-LY/5X
  • Breathable polyester mesh
  • 2" black two-tone tape for optimum visibility
  • All-around black reflective trim for added visibility and safety
  • Zipper closure
  • D-ring access
  • Mic tabs with reinforced stitching
  • Padded neck for comfort when vest is loaded down with tools
  • Grommets at neck for tool keepers/lanyards
  • Grommets on the lower pockets are for flagging tape
  • Lower pockets have elastic trim for securing water bottles and paint cans
  • I.D. pocket and radio/cell pocket
  • 2 internal pockets
  • 1 chest pocket with 4 pen pockets on left chest
  • 1 tablet pocket
  • 2 lower pockets
  • 1 large back pocket with snap closure

Specifications

  • Garment Type
    Vests
  • Garment Use
    Construction, Emergency Services, Road Work, Surveyor, Utility Work
  • ANSI Class
    Type R Class 3
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Binding Color
    Black
  • Vest Color
    Hi-Vis Yellow
  • Stripe Color
    Silver
  • Number Of Pockets
    15
  • Size
    5
  • Product Line
    Hi-Vis
  • Length
    48 cm
  • High Visibility
    Yes
  • Pattern
    2-Tone
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Additional Details
    Mic Tabs | Padded Neck | Grommets | Black Reflective Trim | Two-Tone Design | Radio Pocket | Tablet Pocket | Zipper Front Closure
  • Manufacturer Upc Number
    616314225406
  • Series
    Surveyor
  • Color
    Hi-Vis Yellow
  • Type
    Surveyor
  • Group & Class
    Type R Class 3
  • Includes
    Cell Pocket, D-Ring Access, Grommets, I.D. Pocket, Mic Tabs, Radio, Tablet Pocket
  • UPC_NO
    616314225406
  • Country of Origin
    China
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought