Motion
303-5PMTT-OR/3X
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 3, Hi-Vis Orange
Mi Item #10874550
MFR #303-5PMTT-OR/3X
Price$28.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 3, Hi-Vis Orange
Mi Item #10874550
MFR #303-5PMTT-OR/3X

Mfr description
303-5PMTT-OR/3X
  • Breathable polyester mesh
  • 5 point breakaway
  • 2" two tone tape for optimum visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.21/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Two-Tone Design | Breathable Polyester Mesh | Hook And Loop Closure | 2 Lower Internal Pockets | 2 Upper Chest Pockets Including 4 Pen Pockets | 2.0000 In Retroreflective Two-Tone Tape
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    High Visibility, Railyard, Road Work, Shipyards, Survey Crews
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    2 Lower internal Pockets, 2 Upper Chest Pockets including 4 Pen Pockets
  • Manufacturer Upc Number
    616314126390
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    5
  • Pattern
    2-Tone
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Series
    303-5PMTT
  • Stripe Color
    Silver
  • Type
    ANSI Type R Class 3
  • UPC_NO
    616314126390
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)