Motion
303-HSVEOR-M
ANSI Type R Class 3 Value Four Pocket Mesh Vest
MI ITEM #10874555
MFR #303-HSVEOR-M
List Price$16.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Value Four Pocket Mesh Vest
MI ITEM #10874555
MFR #303-HSVEOR-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.31/each for your price

Overview

Mfr description
303-HSVEOR-M
  • Breathable polyester mesh
  • 2" silver reflective tape
  • Hook and loop closure
  • 2 internal lower pockets
  • 2 external pockets
  • Available in hi-vis lime yellow and hi-vis orange

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R3
  • Number Of Pockets
    4
  • Size
    M
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314071379
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314071379
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text