Motion
303-HSVELY-XL
High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #10874565
MFR #303-HSVELY-XL
Your Price$13.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #10874565
MFR #303-HSVELY-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.61/each(List $16.31)

Overview

Mfr description
303-HSVELY-XL
  • Breathable polyester mesh
  • 2" silver reflective tape
  • Hook and loop closure
  • 2 internal lower pockets
  • 2 external pockets
  • Available in hi-vis lime yellow and hi-vis orange

Specifications

  • Garment Type
    Vests
  • Garment Use
    High Visibility, Road Work, Survey Crews, Utility Work
  • ANSI Class
    Type R Class 3
  • Front Closure
    Hook & Loop
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Yellow
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    4
  • Product Line
    Hi-Vis
  • Length
    48 cm
  • High Visibility
    Yes
  • Pattern
    Mesh
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Additional Details
    2.0000 In Retroreflective Silver Tape
  • Manufacturer Upc Number
    616314071317
  • Series
    303-HSVE
  • Color
    Hi-Vis Yellow
  • Type
    ANSI Class 3
  • Group & Class
    Type R Class 3
  • Includes
    2.0000 in Retroreflective Silver Tape
  • UPC_NO
    616314071317
  • Country of Origin
    China
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought