Motion
303-HSVELY-6X
High-Visibility Vest - Size: 6 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
Mi Item #10874570
MFR #303-HSVELY-6X
Price$13.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 6 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
Mi Item #10874570
MFR #303-HSVELY-6X

Mfr description
303-HSVELY-6X
  • Breathable polyester mesh
  • 2" silver reflective tape
  • Hook and loop closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.61/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    6
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2 Internal Lower Pockets | 2 External Pockets | 2.0000 In Retroreflective Silver Tape
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314123696
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    4
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    ANSI Class 3
  • UPC_NO
    616314123696
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)