Motion
303-HSVPLY-S
High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #10874578
MFR #303-HSVPLY-S
List Price$17.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #10874578
MFR #303-HSVPLY-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.32/each for your price

Overview

Mfr description
303-HSVPLY-S
  • Breathable polyester mesh
  • 2" two-tone reflective tape for optimum visibility
  • Zipper closure
  • 2 internal lower pockets
  • Available in hi-vis lime yellow and hi-vis orange

Specifications

  • Garment Type
    Vests
  • Garment Use
    Construction, High Visibility, Road Work
  • ANSI Class
    Type R Class 3
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Yellow
  • Stripe Color
    Silver
  • Number Of Pockets
    2
  • Product Line
    Hi-Vis
  • Length
    48 cm
  • High Visibility
    Yes
  • Pattern
    2-Tone
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Additional Details
    Zipper Front Closure
  • Manufacturer Upc Number
    616314204920
  • Series
    303-HSVP
  • Color
    Hi-Vis Yellow
  • Type
    High-Visibility
  • Group & Class
    Type R Class 3
  • UPC_NO
    616314204920
  • Country of Origin
    China
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought