Motion
303-MVGZ4P-OR/S
ANSI Type R Class 3 Value Four Pocket Zipper Mesh Vest
MI ITEM #10874584
MFR #303-MVGZ4P-OR/S
List Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Value Four Pocket Zipper Mesh Vest
MI ITEM #10874584
MFR #303-MVGZ4P-OR/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.00/each for your price

Overview

Mfr description
303-MVGZ4P-OR/S
  • Breathable polyester mesh
  • 2" silver reflective tape
  • Zipper closure
  • 2 lower internal pockets
  • 2 upper chest pockets including 4 pen pockets
  • Available in hi-vis lime yellow and hi-vis orange
  • M-5X

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R3
  • Number Of Pockets
    4
  • Size
    S
  • Length
    46 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314204951
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314204951
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text