Motion
303-MVGZ4P-OR/XL

PIP PROTECTIVE IND.PROD.
303-MVGZ4P-OR/XL

High-Visibility Vest - ANSI Class: Type R Class 3, Orange
Mi Item #10874587
MFR #303-MVGZ4P-OR/XL
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
303-MVGZ4P-OR/XL

High-Visibility Vest - ANSI Class: Type R Class 3, Orange
Mi Item #10874587
MFR #303-MVGZ4P-OR/XL

Mfr description
303-MVGZ4P-OR/XL
  • Breathable polyester mesh
  • 2" silver reflective tape
  • Zipper closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Dimensions

  • Length
    46 cm

Details

  • ANSI Class
    Type R Class 3
  • Color
    Hi-Vis Orange
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314079450
  • Number Of Pockets
    4
  • Product Type
    High-Visibility Vests
  • Type
    Safety
  • UPC_NO
    616314079450
  • Vest Color
    Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)