Motion
305-2200-L
ANSI Type R Class 2 AR/FR Solid Vest
MI ITEM #10874618
MFR #305-2200-L
Price$95.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 AR/FR Solid Vest
MI ITEM #10874618
MFR #305-2200-L

Mfr description
305-2200-L
  • Arc rating: ATPV 8.9 cal/cm2
  • ANSI/ISEA 107 Class 2
  • Solid Westex® DH fabric for long lasting performance and comfort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.03/each

Specifications

Dimensions

  • Length
    56 cm
  • Size
    L

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, and in work conditions that require high-visibility clothing be worn with flame or arc flash protection.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314262814
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314262814

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)