Motion
305-2200-XL
ANSI Type R Class 2 AR/FR Solid Vest
MI ITEM #10874619
MFR #305-2200-XL
Your Price$95.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 AR/FR Solid Vest
MI ITEM #10874619
MFR #305-2200-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.03/each(List $105.09)

Overview

Mfr description
305-2200-XL
  • Arc rating: ATPV 8.9 cal/cm2
  • ANSI/ISEA 107 Class 2
  • Solid Westex® DH fabric for long lasting performance and comfort.
  • 2-inch 3M™ Scotchlite™ FR reflective tape for superior visibility
  • FR hook and loop closure
  • Meets NFPA 70E, ASTM F1506
  • To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel.

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Size
    XL
  • Length
    56 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, and in work conditions that require high-visibility clothing be worn with flame or arc flash protection.
  • Manufacturer Upc Number
    616314262821
  • Color
    Hi-Vis Yellow
  • UPC_NO
    616314262821
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought