Motion
305-3100-2X
Flame Resistant Vest - Size: 2 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
Mi Item #10874627
MFR #305-3100-2X
Price$166.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Resistant Vest - Size: 2 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
Mi Item #10874627
MFR #305-3100-2X

Mfr description
305-3100-2X
  • ANSI/ISEA 107 Class 3
  • Durable GlenGuard® modacrylic fabric for long lasting performance and comfort.
  • 2-inch 3M Scotchlite FR reflective tape for superior visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.63/each

Specifications

Dimensions

  • Length
    56 cm
  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2.0000 In Retroreflective Silver Fr Tape | Self-Binding Construction
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ASTM 1506, ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Yellow
  • Country of Origin
    Guatemala
  • Description
    Ideal for construction, municipalities, and in work conditions that require high-visibility clothing be worn with flame or arc flash protection.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    Construction, High Visibility
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    1 internal Lower Pocket
  • Manufacturer Upc Number
    616314118043
  • Material
    Modacrylic Mesh
  • Material Composition
    Modacrylic Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    1
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    ANSI Type R
  • UPC_NO
    616314118043
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)