Motion
305-3100-5X
Flame Resistant Vest - Size: 5 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #10874630
MFR #305-3100-5X
List Price$166.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Resistant Vest - Size: 5 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #10874630
MFR #305-3100-5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.63/each for your price

Overview

Mfr description
305-3100-5X
  • ANSI/ISEA 107 Class 3
  • Durable GlenGuard® modacrylic fabric for long lasting performance and comfort.
  • 2-inch 3M Scotchlite FR reflective tape for superior visibility
  • Self binding
  • FR hook and loop closure
  • Meets ASTM 1506
  • Arc rating: ATPV 5.1 cal/cm2
  • 1 Internal lower pocket
  • To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel.

Specifications

  • Garment Type
    Vests
  • Garment Use
    Construction, High Visibility
  • ANSI Class
    Type R Class 3
  • Front Closure
    Hook & Loop
  • Material
    Modacrylic Mesh
  • Material Composition
    Modacrylic Mesh
  • Vest Color
    Hi-Vis Yellow
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    1
  • Size
    5
  • Product Line
    FR Clothing
  • Length
    56 cm
  • High Visibility
    Yes
  • Pattern
    Mesh
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Ideal for construction, municipalities, and in work conditions that require high-visibility clothing be worn with flame or arc flash protection.
  • Approval Listing Regulations
    ANSI, ASTM 1506, ISEA 107-2020 Type R Class 3
  • Additional Details
    Self-Binding Construction
  • Manufacturer Upc Number
    616314118074
  • Series
    305-3100
  • Color
    Hi-Vis Yellow
  • Type
    Arc Flash Rated
  • Group & Class
    Type R Class 3
  • Includes
    2.0000 in Retroreflective Silver Fr Tape, Fr Hook And Loop Closure
  • UPC_NO
    616314118074
  • Country of Origin
    Guatemala
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought