Motion
305-3200-3X
Flame Resistant Vest - Size: 3 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
Mi Item #10874635
MFR #305-3200-3X
Price$127.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Resistant Vest - Size: 3 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
Mi Item #10874635
MFR #305-3200-3X

Mfr description
305-3200-3X
  • Arc rating: ATPV 8.9 cal/cm2
  • ANSI/ISEA 107 Class 3
  • Solid Westex® DH fabric for long lasting performance and comfort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.99/each

Specifications

Dimensions

  • Length
    56 cm
  • Size
    3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2.0000 In Retroreflective Silver Fr Tape
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ASTM F1506, ISEA 107-2020, NFPA 70E
  • Color
    Hi-Vis Yellow
  • Country of Origin
    Guatemala
  • Description
    Ideal for construction, municipalities, and in work conditions that require high-visibility clothing be worn with flame or arc flash protection.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    Arc Flash Protection, Flame Resistant, High Visibility
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314262913
  • Material
    Westex DH Fabric
  • Material Composition
    Westex DH Fabric
  • Number Of Horizontal Stripes
    2
  • Pattern
    Solid
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    ANSI Type R
  • UPC_NO
    616314262913
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)