Motion
305-HSSVFRLY-2X/3X

PIP PROTECTIVE IND.PROD.
305-HSSVFRLY-2X/3X

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
Mi Item #10874638
MFR #305-HSSVFRLY-2X/3X
Price$42.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
305-HSSVFRLY-2X/3X

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
Mi Item #10874638
MFR #305-HSSVFRLY-2X/3X

Mfr description
305-HSSVFRLY-2X/3X
  • Solid polyester treated material to prevent after-flame
  • Treatment good for up to 25 washes
  • FR 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.72/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    2, 3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Treatment Good For Up To 25 Washes | Fr 2.0000 In Silver Reflective Tape | Hook And Loop Closure
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ASTM D6413, ISEA 107
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    Railyard, Road Work, Shipyards, Survey Crews
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    Fr 2.0000 in Silver Reflective Tape, Hook And Loop Closure
  • Manufacturer Upc Number
    616314071713
  • Material
    Solid Polyester
  • Material Composition
    Solid Polyester
  • Number Of Horizontal Stripes
    2
  • Pattern
    Solid
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Series
    305-HSSVFR
  • Stripe Color
    Silver
  • Type
    ANSI Class 3
  • UPC_NO
    616314071713
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)