Motion
305-HSVPFROR-S/M

PIP PROTECTIVE IND.PROD.
305-HSVPFROR-S/M

ANSI Type R Class 3 FR Treated Two-Tone Mesh Vest
MI ITEM #10874645
MFR #305-HSVPFROR-S/M
List Price$50.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
305-HSVPFROR-S/M

ANSI Type R Class 3 FR Treated Two-Tone Mesh Vest
MI ITEM #10874645
MFR #305-HSVPFROR-S/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.38/each for your price

Overview

Mfr description
305-HSVPFROR-S/M
  • Mesh polyester treated material to prevent after-flame
  • Treatment good for up to 25 washes
  • FR 2" two-tone tape
  • 2 internal lower pockets
  • Hook and loop closure
  • Not designed for use in an ARC flash or flash fire application
  • Tested to ASTM D6413

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R3
  • Size
    S/M
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
  • Manufacturer Upc Number
    616314096945
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314096945
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text