Motion
305-MVFROR-2X/3X

PIP PROTECTIVE IND.PROD.
305-MVFROR-2X/3X

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #10874650
MFR #305-MVFROR-2X/3X
Price$35.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
305-MVFROR-2X/3X

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #10874650
MFR #305-MVFROR-2X/3X

Mfr description
305-MVFROR-2X/3X
  • Mesh polyester treated material to prevent after-flame
  • Treatment good for up to 25 washes
  • FR 2" two tone tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.93/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    2, 3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Mesh Polyester Treated Material | 2 Internal Lower Pockets | Hook And Loop Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM D6413, ISEA 107
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Railyard, Road Work, Shipyards, Survey Crews
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 internal Lower Pockets, Hook And Loop Closure
  • Manufacturer Upc Number
    616314088537
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    2
  • Product Type
    High-Visibility Vests
  • Type
    ANSI Class 2
  • UPC_NO
    616314088537
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)