Specifications
Dimensions
- Length48 cm
- SizeS/M
Details
- ANSI ClassR2
- ColorHi-Vis Yellow
- DescriptionIdeal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
- Garment TypeVests
- High VisibilityYes
- Manufacturer Upc Number616314076770
- Product TypeHigh-Visibility Vests
- UPC_NO616314076770
Overview
Mfr description
305-MVFRLY-S/M
- Mesh polyester treated material to prevent after-flame
- Treatment good for up to 25 washes
- FR 2" two tone tape
- 2 internal lower pockets
- Hook and loop closure
- Not designed for use in an ARC flash or flash fire application
- Tested to ASTM D6413