Motion
305-MVZSE-OR/M
High-Visibility Vest - ANSI Class: Type R Class 2, Orange
Mi Item #10874655
MFR #305-MVZSE-OR/M
Price$18.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Orange
Mi Item #10874655
MFR #305-MVZSE-OR/M

Mfr description
305-MVZSE-OR/M
  • Treated mesh polyester material to Self-Extinguish
  • Treatment good for up to 25 washes
  • 2" two-tone reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.61/each

Specifications

Dimensions

  • Length
    48 cm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Treatment Good For Up To 25 Washes | Zip Front Closure | 1 Lower Pocket And 1 Upper Chest Pocket | 2.0000 In Retroreflective Two-Tone Tape | Tested To Astm D6413
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM D6413, ISEA 107-2020
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Road Work, Survey Crews
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Self-Extinguishing Treatment
  • Manufacturer Upc Number
    616314244100
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Line
    Class 2
  • Product Type
    High-Visibility Vests
  • Series
    305-MVZSE
  • Stripe Color
    Silver
  • Type
    ANSI Class 2
  • UPC_NO
    616314244100
  • Vest Color
    Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)