Motion
305-MVZSE-OR/3X
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2
Mi Item #10874659
MFR #305-MVZSE-OR/3X
Price$18.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2
Mi Item #10874659
MFR #305-MVZSE-OR/3X

Mfr description
305-MVZSE-OR/3X
  • Treated mesh polyester material to Self-Extinguish
  • Treatment good for up to 25 washes
  • 2" two-tone reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.61/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    3

Details

  • ANSI Class
    Type R Class 2
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314244131
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314244131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)