Motion
305-MVZSE-LY/4X
ANSI Type R Class 2 FR Treated Value Mesh Vest
MI ITEM #10874668
MFR #305-MVZSE-LY/4X
List Price$19.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 FR Treated Value Mesh Vest
MI ITEM #10874668
MFR #305-MVZSE-LY/4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.19/each for your price

Overview

Mfr description
305-MVZSE-LY/4X
  • Treated mesh polyester material to Self-Extinguish
  • Treatment good for up to 25 washes
  • 2" two-tone reflective tape
  • Zipper closure
  • 1 lower pocket
  • 1 upper chest pocket
  • Tested to ASTM D6413
  • Not designed for use in an ARC flash or flash fire application

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Size
    4XL
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
  • Manufacturer Upc Number
    616314231070
  • Color
    Hi-Vis Yellow
  • UPC_NO
    616314231070
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text