Motion
305-SVZSE-LY/S
High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Yellow
Mi Item #10874670
MFR #305-SVZSE-LY/S
Price$25.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Yellow
Mi Item #10874670
MFR #305-SVZSE-LY/S

Mfr description
305-SVZSE-LY/S
  • Mesh polyester treated material to prevent after-flame
  • Non-FR 2" two-tone tape for optimum visibility
  • Zipper closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.78/each

Specifications

Dimensions

  • Length
    48 cm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Zipper Front Closure | Mic Tabs | Radio Pocket | Surveyor Style
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ASTM D6413, ISEA 107-2020
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Road Work, Surveying
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    1 Radio, 2 Oversized Lower Flap Pockets, 2 inner Oversized Lower Pockets with Closure, Cell Chest Pocket, Mic Tabs
  • Manufacturer Upc Number
    616314260384
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    5
  • Pattern
    2-Tone
  • Product Type
    High-Visibility Vests
  • Series
    305-SVZSE
  • Stripe Color
    Silver
  • Type
    Surveyor
  • UPC_NO
    616314260384
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)