Motion
305-SVZSE-LY/3X
ANSI Type R Class 3 Self Extinguishing Two-Tone Mesh Surveyors Vest
MI ITEM #10874675
MFR #305-SVZSE-LY/3X
List Price$25.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Self Extinguishing Two-Tone Mesh Surveyors Vest
MI ITEM #10874675
MFR #305-SVZSE-LY/3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.78/each for your price

Overview

Mfr description
305-SVZSE-LY/3X
  • Mesh polyester treated material to prevent after-flame
  • Non-FR 2" two-tone tape for optimum visibility
  • Zipper closure
  • 2 oversized lower flap pockets
  • 2 inner oversized lower pockets with closure
  • 1 radio/cell chest pocket
  • Mic tabs
  • Not designed for use in an ARC flash or flash fire application
  • Tested to ASTM D6413

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R3
  • Size
    3XL
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
  • Manufacturer Upc Number
    616314260421
  • Color
    Hi-Vis Yellow
  • UPC_NO
    616314260421
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought