Motion
305-USV5FRLY
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #10874679
MFR #305-USV5FRLY
Price$30.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #10874679
MFR #305-USV5FRLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.93/each

Specifications

Dimensions

  • Length
    48 cm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Two-Tone Design | Hook And Loop Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM D6413, ISEA 107-2020 Type R Class 2
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    Railyard, Road Work, Shipyards, Survey Crews
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2.0000 in Fr Retroreflective Two-Tone Tape
  • Manufacturer Upc Number
    616314073977
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Pattern
    Mesh
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Series
    FR Treated
  • Stripe Color
    Silver
  • Type
    Fire Retardant
  • UPC_NO
    616314073977
  • Vest Color
    Hi-Vis Yellow

Overview

Mfr description
305-USV5FRLY
  • Mesh polyester treated material to prevent after-flame
  • Treatment good for up to 25 washes
  • Adjustable sides for universal fit
  • FR 2" two tone tape
  • Hook and loop closure
  • Not designed for use in an ARC flash or flash fire application
  • Tested to ASTM D6413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought