Motion
30-BCM24342G
Black Cane Mesh Apron
Mi Item #10874681
MFR #30-BCM24342G
Price$55.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black Cane Mesh Apron
Mi Item #10874681
MFR #30-BCM24342G

Mfr description
30-BCM24342G BLK CANE MESH APRON
  • Made with 100% Nylon cane mesh material
  • Heavy Apron ties and grommets at neck and waist
  • 2-ply construction for added protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.80/each

Specifications

Dimensions

  • Length
    29.21 cm
  • Width
    22.23 cm

Details

  • Color
    Black
  • Description
    Black Cane Mesh Apron
  • Description Keyword
    Aprons
  • Features
    Made with 100% Nylon cane mesh material
  • Garment Type
    Bib Apron
  • Garment Use
    Assembly, Automotive, Metal Fabrication, Plastic Molding
  • Manufacturer Upc Number
    616314231803
  • Material
    Nylon
  • Spec Sheet
  • UPC_NO
    616314231803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)