Motion
310-1100-OR/S
Non-ANSI Long Sleeve T-Shirt
MI ITEM #10874685
MFR #310-1100-OR/S
List Price$18.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-ANSI Long Sleeve T-Shirt
MI ITEM #10874685
MFR #310-1100-OR/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.76/each for your price

Overview

Mfr description
310-1100-OR/S
  • 100% polyester birdseye mesh
  • Durable lightweight performance wicking material
  • ANSI compliant fabric
  • 1 chest pocket

Specifications

  • Color
    Hi-Vis Orange
  • Length
    50 cm
  • Number Of Pockets
    1
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • ANSI Class
    N
  • UPC_NO
    616314113512
  • Manufacturer Upc Number
    616314113512
  • Weight
    12 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text