Motion
310-1100-OR/2X
Non-ANSI Long Sleeve T-Shirt
Mi Item #10874689
MFR #310-1100-OR/2X
Price$18.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-ANSI Long Sleeve T-Shirt
Mi Item #10874689
MFR #310-1100-OR/2X

Mfr description
310-1100-OR/2X
  • 100% polyester birdseye mesh
  • Durable lightweight performance wicking material
  • ANSI compliant fabric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.76/each

Specifications

Dimensions

  • Length
    50 cm
  • Weight
    12 kg

Details

  • ANSI Class
    N
  • Color
    Hi-Vis Orange
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314082979
  • Number Of Pockets
    1
  • UPC_NO
    616314082979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)