Motion
310-950B-LY/2X
Non-ANSI Short Sleeve T-Shirt with 50+ UPF Sun Protection, Insect Repellent Treatment and Black Trim
MI ITEM #10874713
MFR #310-950B-LY/2X
List Price$26.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-ANSI Short Sleeve T-Shirt with 50+ UPF Sun Protection, Insect Repellent Treatment and Black Trim
MI ITEM #10874713
MFR #310-950B-LY/2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.99/each for your price

Overview

Mfr description
310-950B-LY/2X
  • 100% Polyester Birdseye fabric
  • Durable lightweight performance wicking material
  • Enhanced with UPF 50+ protection and insect repellent treatment
  • Black trim along the inside of the arm and side helps hide dirt
  • ANSI Compliant fabric

Specifications

  • Color
    Hi-Vis Yellow
  • Length
    48 cm
  • Description
    Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
  • ANSI Class
    N
  • UPC_NO
    616314224270
  • Manufacturer Upc Number
    616314224270
  • Weight
    11.5 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought