Motion
310-CNTSNOR-2X
Non-ANSI Short Sleeve T-Shirt
Mi Item #10874721
MFR #310-CNTSNOR-2X
Price$11.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-ANSI Short Sleeve T-Shirt
Mi Item #10874721
MFR #310-CNTSNOR-2X

Mfr description
310-CNTSNOR-2X
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • ANSI Compliant fabric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.99/each

Specifications

Dimensions

  • Length
    50 cm
  • Weight
    12 kg

Details

  • ANSI Class
    N
  • Color
    Hi-Vis Orange
  • Description
    Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
  • Manufacturer Upc Number
    616314088704
  • Number Of Pockets
    1
  • UPC_NO
    616314088704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)