Motion
310-CNTSNLY-4X
Non-ANSI Short Sleeve T-Shirt
MI ITEM #10874731
MFR #310-CNTSNLY-4X
List Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-ANSI Short Sleeve T-Shirt
MI ITEM #10874731
MFR #310-CNTSNLY-4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.79/each for your price

Overview

Mfr description
310-CNTSNLY-4X
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • ANSI Compliant fabric
  • 1 Chest pocket

Specifications

  • Color
    Hi-Vis Yellow
  • Length
    50 cm
  • Number Of Pockets
    1
  • Description
    Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
  • ANSI Class
    N
  • UPC_NO
    616314078842
  • Manufacturer Upc Number
    616314078842
  • Weight
    12 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought