Motion
312-1200-OR/M
ANSI Type R Class 2 Short Sleeve T-Shirt
MI ITEM #10874734
MFR #312-1200-OR/M
List Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Short Sleeve T-Shirt
MI ITEM #10874734
MFR #312-1200-OR/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.00/each for your price

Overview

Mfr description
312-1200-OR/M
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • 2" silver reflective tape
  • Gray collar
  • 1 chest pocket
  • Available in hi-vis lime yellow and hi-vis orange
  • S-5X

Specifications

  • Color
    Hi-Vis Orange
  • Length
    50 cm
  • Number Of Pockets
    1
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • ANSI Class
    R2
  • UPC_NO
    616314083082
  • Manufacturer Upc Number
    616314083082
  • Weight
    12 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought